Buy more than* S$200* and get FREE SHIPPING

Hex Bit

1.00 (2)
Purpose
To tighten and loosen hexagon socket head cap screw, To tighten and loosen hexagon socket head cap screw
Subtense(mm)
8
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Hexagon Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1PC 1 670570 75302902 6.99 SGD
In stock
6 1PC 1 670670 75302911 6.99 SGD
In stock
8 1PC 1 670870 75302927 6.99 SGD
In stock
10 1PC 1 671070 75302936 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2018-02-07 19:47:51
I bought 8 mm bit. In the image, the tip is 8 mm, the lower part is narrowed, so I think that it is a normal bit ... It was a bit of 8mm inch. Is it possible to use it?
This review is about item#75302927.
During demolition work
1
From Japan
On 2017-07-31 07:50:41
Unfortunately I can not use it. Bit size does not match
This review is about item#75302911.

Related Products