Buy more than* S$200* and get FREE SHIPPING

T-shaped Hex Wrench

4.67 (3)
Purpose
To tighten and loosen hexagon socket head cap screw, To tighten and loosen hexagon socket head cap screw
Material (handle)
Resin
...see all>
Product Options
ADD TO CART
Dimensions (L1 x L2)(mm) Hexagon Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (L1 x L2)(mm) Hexagon Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x85 2 1PC 1 018L-2H 75303575 19.99 SGD
In stock
400x100 5 1PC 1 018L-5H 75303611 28.99 SGD
In stock
350x100 4 1PC 1 018L-4H 75303602 25.99 SGD
In stock
430x200 - 1PC 1 018L-10H 75303645 98.99 SGD
Shipped after 2018-04-27
340x85 3 1PC 1 018L-3H 75303593 22.99 SGD
In stock
410x125 6 1PC 1 018L-6H 75303627 40.99 SGD
In stock
430x200 8 1PC 1 018L-8H 75303636 51.99 SGD
Shipped after 2018-04-27
240x85 2.5 1PC 1 018L-2.5H 75303584 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drain removal of motorcycle carburetor
4
From Japan
On 2017-12-19 16:50:43
It is used for the drain of the large two-wheel carburetor of Kawasaki. Because genuine tools are pretty expensive, substitute here. The length was quite long, and it arrived without problem even for large two-wheelers. It is 3mm that I bought and it is considerably thin, so it will cause a lot of screwed ends. It is natural, but it is not suitable for high torque. However, we have been very satisfied because we have found only a long and affordable product so far.
This review is about item#75303593.
I use it to tighten the inner hexagon bolt in the back place.
5
From Japan
On 2016-05-30 13:59:21
It is handy because it is light and easy to use, so it does not take up space.
This review is about item#75303593.
In a deep place
5
From Japan
On 2015-06-15 19:52:44
I was satisfied with the impression I used because I was looking for thin and long things. Since I do not use it many times a year, I thought that it would be nice to have a cheaper one with T-shaped metal bare, without "a high-grade acetate resin handle that feels good". .
This review is about item#75303611.

Related Products