Buy more than* S$200* and get FREE SHIPPING

TX Screwdriver

5.00 (1)
Purpose
To loose and tighten hexalobular socket head cap screws, To loose and tighten hexalobular socket head cap screws
Material (handle)
Resin
...see all>
Product Options
ADD TO CART
Body Size (phi mm) Nominal Designation Weight (g) Dimensions (L1 x L2)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Nominal Designation Weight (g) Dimensions (L1 x L2)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 T25 50 100 x 94 1PC 1 TXD-25 75304293 22.99 SGD
Shipped after 2018-05-01
13 T7 17 65 x 70 1PC 1 TXD-7 75304232 11.99 SGD
Shipped after 2018-05-01
24 T40 96.5 130 x 110 1PC 1 TXD-40 75304327 29.99 SGD
Shipped after 2018-05-01
13 T5 17 60 x 70 1PC 1 TXD-5 75304214 11.99 SGD
Shipped after 2018-05-01
21 T20 49.5 90 x 94 1PC 1 TXD-20 75304284 14.99 SGD
Shipped after 2018-05-01
24 T30 92.5 120 x 110 1PC 1 TXD-30 75304311 23.99 SGD
Shipped after 2018-05-01
17 T15 26.5 80 x 78 1PC 1 TXD-15 75304275 14.99 SGD
Shipped after 2018-05-01
13 T8 17.5 70 x 70 1PC 1 TXD-8 75304241 13.99 SGD
Shipped after 2018-05-01
17 T10 26.5 75 x 78 1PC 1 TXD-10 75304266 13.99 SGD
Shipped after 2018-05-01
17 T9 26 70 x 78 1PC 1 TXD-9 75304257 12.99 SGD
Shipped after 2018-05-01
13 T6 17 60 x 70 1PC 1 TXD-6 75304223 9.99 SGD
Shipped after 2018-05-01
21 T27 56.5 110 x 94 1PC 1 TXD-27 75304302 22.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw tightening work
5
From Japan
On 2014-01-21 13:16:23
Until now I used an L-type wrench, but the size was small and it was hard to use. This time, I thought of the usability and bought a driver. It was well worth the price for the price. But the best point was that the hanger was easy to use. It is recommended for both price and usability.
This review is about item#75304223.

Related Products