Buy more than* S$200* and get FREE SHIPPING

Led Lighting Magnifier

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adjusting the Amount of Light (% )
100-50
Plug Shape
Standard / A plug (in Japan only)
LED Lifespan (hrs)
40000
Lens
Round series interchangeable lens 2X over 15X correspondence
Input Voltage (V)
100
Lens Diameter (phi mm)
130
Power Consumption (W)
10
Cycle(Hz)
50/60
Type
Table stand
Specification
With stepless light adjustment function, lighting unit protection, diffusion cover
...see all>
Product Options
ADD TO CART
Lens Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 times 1PC 1 ENVL-B2X 75306734 519.99 SGD
Shipped after 2018-05-29
Quadruple 1PC 1 ENVL-B4X 75306743 679.99 SGD
In stock
ADD TO CART

Related Products