Buy more than* S$200* and get FREE SHIPPING

Led Lighting Magnifier

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adjusting the Amount of Light (% )
100-50
Plug Shape
Standard / A plug (in Japan only)
LED Lifespan (hrs)
40000
Arm Dimension (mm)
1000
Input Voltage (V)
100
Lens Diameter (phi mm)
130
Power Consumption (W)
10
Cycle(Hz)
50/60
Type
Free arm
...see all>
Product Options
ADD TO CART
Lens Magnification TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Magnification TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 times 453-6819   1pc(s) 1 ENVL-F2X 75306752 679.99 SGD
In stock
Quadruple - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ENVL-F4X 75306761 829.99 SGD
Shipped after 2018-03-06
ADD TO CART

Related Products