Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

4.56 (9)
Body Size (phi mm)
56
Rated Current (A)
7.4
Maximum Output (W)
960
Rated Voltage (V)
100
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
720
Weight (kg)
1.7
Overall Length (mm)
295
...see all
Product Options
ADD TO CART
Specification Accessories Type Code Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Accessories Type Code Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Resinoid flexible toy city, spanner - 3-wire ? 2.5m Gear cover / 60 1PC 1 G10SH5 75308931 -
Discontinued
[x]
- Resinoid flexible toy city, spanner - 3-wire 2.5m Gear cover / 60 1PC 1 G10SH5(E) 75308947 -
Discontinued
[x]
- - - - - 1pc 1 G10SH5(ES) 26947996 159.90 SGD
In stock
- - - - - 1pc 1 G10SH5(SS) 26222148 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Concrete - peeled paint film has been applied into the city surface
5
From Japan
On 2016-09-29 19:23:18
I tried to peel off the coating film to set the Makutoru to attachment. Efficiency went up most quickly and easily peel off until now.
This review is about item#26947996.
For work
5
From Japan
On 2016-03-29 15:42:09
It seems that can be purchased cheaper than other stores. Quality is also seems to be used without any problems.
This review is about item#75308931.
Keren
5
From Japan
On 2015-11-10 15:43:40
It will be the order of the second time! It is very popular also in usability good worker.
This review is about item#75308931.
concrete
5
From Japan
On 2015-07-09 15:53:35
I purchased with a coupon this time. The price I think that it is higher than normal.
This review is about item#75308931.
Ironsmith
5
From Japan
On 2014-11-06 19:47:32
Other power tools also use the H company. Also it can be used safely. power. Rotation speed is also impeccable.
This review is about item#75308931.
Ironsmith
1
From Japan
On 2014-06-28 15:09:13
Hitachi G10SH4 think so that unusually bad material for the gear to be shifted to the motor and the grindstone. Motor has been firm but, Gear resulting in a will dregs around not immediately engaged abnormal noise is geared abrasion on Gatagaki. But it can be convinced if from using considerable time. I think about one of life of 5 minutes When compared to the old days of Japan-made era. Hitachi's should be recovered repair responsibly.   The Our factory has been lying the 104 that do not work poor of the engagement of the gear.
This review is about item#75308931.
To Keren work of the iron part
5
From Japan
On 2014-06-12 17:54:20
Easy-to-use. We have always to use the same model. This time, I can be bought cheaply in the campaign. It is satisfaction.
This review is about item#75308931.
When bringing work to the site,
5
From Japan
On 2014-03-22 09:46:20
Lightweight I say but .... ... To those of die-cast of the body all aluminum was good and durable.
This review is about item#75308931.
Chamfering after cutting
5
From Japan
On 2013-11-18 13:43:14
The type of thing we purchased this time and it was G10SH5 G10SH4 where is the difference between you do?
This review is about item#75308931.

Related Products