Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

5.00 (2)
Rated Current (A)
8
Maximum Output (W)
1160
Rated Voltage (V)
100
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
760
Weight (kg)
1.9
Overall Length (mm)
295
...see all
Product Options
ADD TO CART
Code Height (mm) Specification Accessories Body Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Height (mm) Specification Accessories Body Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-wire ? 2.5m Gear cover / 60 - Resinoid flexible toy city, spanner - 1PC 1 PDA-100J 75308974 -
Discontinued
[x]
- - - - 64 1pc 1 PDA-100J(E) 75308983 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing and cutting
5
From Japan
On 2015-09-22 16:36:44
Maximum output, raise the work efficiency at the maximum rotation, very good.
This review is about item#75308974.
Cut and polished
5
From Japan
On 2014-04-16 19:23:13
Easy to use very , It is a standard type.
This review is about item#75308974.

Related Products