Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Car Sports Horn

3.00 (1)
Volume (dB)
112
Terminal
2
Rated Voltage (V)
12
Cycle(Hz)
400 (bass)
Weight (g)
About 180 (1 per)
Color
Black
Material
Resin
Specification
Car inspection supported
Accessories
Ground wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HO-3 75316622 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Rusted timbre got worse Replace genuine horn
3
From Japan
On 2016-10-31 18:12:17
I purchased the other side because I had made misunderstanding as a left and right set. I purchased a mid and low tone. I think that it is not bad tone.
This review is about item#75316622.

Related Products