Buy more than* S$200* and get FREE SHIPPING

Car Sports Horn

3.00 (3)
Volume (dB)
112
Terminal
2
Rated Voltage (V)
12
Cycle(Hz)
500 (mid)
Weight (g)
About 180 (1 per)
Color
Black
Material
Resin
Specification
Car inspection supported
Accessories
Ground wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HO-4 75316631 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
I used it for a light truck.
1
From Japan
On 2017-07-15 11:36:38
I did not ring in about a year and connected to the original genuine horn. I hope you can use it for a while longer.
This review is about item#75316631.
Replace genuine horn
5
From Japan
On 2016-10-18 17:38:07
I purchased it for replacement as the genuine horn rusted and the sound became difficult to sound. The tone is particularly unknown and unbelievable. I am satisfied.
This review is about item#75316631.
For private cars
3
From Japan
On 2016-05-02 14:35:07
I am using 500 Hz + 600 Hz. In the electronic horn it is a class of treble and satisfaction is obtained as it is. However, if you imagine penetrating treble like FIAMM and purchase it, you will eat shoulder watermark (; 'Д `) It is inexpensive electronic type and it can not be helped. In general it is not possible and it is impossible. it is normal.
This review is about item#75316631.

Related Products