Buy more than* S$200* and get FREE SHIPPING

Car Sports Horn

3.33 (3)
Volume (dB)
112
Terminal
2
Rated Voltage (V)
12
Cycle(Hz)
600 (treble)
Weight (g)
About 180 (1 per)
Color
Black
Material
Resin
Specification
Car inspection supported
Accessories
Ground wire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HO-5 75316647 25.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Horn Replacement
3
From Japan
On 2016-11-16 20:52:19
Because the sound of genuine was too poor, I tried to replace. It was clearly said, disappointing. It was mounted in 500Hz and 600Hz, but two of the sound is not in harmony. Embarrassed to play in Hetappii of like a chorus group! What a pity!
This review is about item#75316647.
Ish sports car
3
From Japan
On 2016-07-21 15:10:42
Genuine tone of Japanese cars has been replaced because it is very much Poor. 500 + 600Hz and then it was, but do you say to the treble You do this Mont called the anticlimactic you do not have enough to think. . . It does not go with the crystal-clear treble, such as Fiamu. Around here is I might of electronic horn limit. And also write a good place, the volume is there enough.
To genuine Lexus horn + α
4
From Japan
On 2015-10-24 23:16:19
By + the 600Hz to Lexus horn 400Hz + 500Hz, that, whether it true that in the same tone as the Lexus LFA? In fact, the degree I like this Kana I do not know because it never heard Nante horn of LFA, I say because it is completely self-Mitsuru It does not mean sound often.
This review is about item#75316647.

Related Products