Buy more than* S$200* and get FREE SHIPPING

Automotive Bass Horn

5.00 (1)
Volume (dB)
112
Terminal
2
Rated Voltage (V)
12
Cycle(Hz)
330/400
Weight (g)
About 180 (1 per)
Color
Black
Material
Resin
Specification
Car inspection supported
Accessories
Ground wire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 HO-9 75316656 52.50 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Camper horn
5
From Japan
On 2016-07-23 09:13:35
I was just fine as I was looking for bass horn.
This review is about item#75316656.

Related Products