Buy more than* S$200* and get FREE SHIPPING

Windshield Wiper Blade

4.20 (5)
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380 1PC 1 WAVS38 75319623 23.99 SGD
In stock
525 1PC 1 WAVS53 75319684 35.99 SGD
Shipped after 2018-05-29
400 1PC 1 WAVS40 75319632 24.99 SGD
In stock
475 1PC 1 WAVS48 75319666 28.99 SGD
In stock
700 1PC 1 WAVS70 75319727 52.99 SGD
Shipped after 2018-05-29
450 1PC 1 WAVS45 75319657 27.99 SGD
In stock
500 1PC 1 WAVS50 75319675 32.99 SGD
In stock
300 1PC 1 WAVS30 75319605 20.99 SGD
In stock
350 1PC 1 WAVS35 75319614 21.99 SGD
In stock
430 1PC 1 WAVS43 75319641 25.99 SGD
In stock
550 1PC 1 WAVS55 75319693 38.99 SGD
In stock
600 1PC 1 WAVS60 75319702 42.99 SGD
In stock
650 1PC 1 WAVS65 75319711 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Change wiper
4
From Japan
On 2017-05-28 17:16:25
I care about the height of both ends. Depending on the car it will be in sight.
This review is about item#75319605.
For ordinary automobiles
5
From Japan
On 2017-03-23 17:47:50
The movement is smooth. There is no chatter noise. I think there is only high.
This review is about item#75319666.
Periodic exchange
2
From Japan
On 2017-03-13 21:33:01
Actually I wanted 420 mm, but the next longest 400 mm is only 430 mm. The difference of 10 mm is large depending on the model. I hope there are fine settings. Performance is no problem.
This review is about item#75319641.
Refresh of used car
5
From Japan
On 2016-05-12 10:26:59
Rust was seen on the used car's blade, so I replaced it. I will use this positively because the appearance is beautiful (should be) forever if coating on resin case is done.
This review is about item#75319641.
Wiper for Hiace
5
From Japan
On 2016-04-13 19:59:27
Usability is the same as normal but style is very good
This review is about item#75319675.

Related Products