Buy more than* S$200* and get FREE SHIPPING

Excel coat replacement rubber

5.00 (3)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.6 350 1pc 1 ELR35 75317855 13.99 SGD
Shipped after 2018-05-07
6 500 1pc 1 EXR50NT 75318031 12.99 SGD
Shipped after 2018-05-07
6 525 1pc 1 EXR52NT 75318065 12.99 SGD
Shipped after 2018-05-07
6 450 1pc 1 EXR45T 75317961 12.99 SGD
Shipped after 2018-05-07
6 450 1pc 1 EXR45TC 75317977 12.99 SGD
Shipped after 2018-05-07
6 700 1pc 1 EXR70 75318117 14.99 SGD
Shipped after 2018-05-07
8 700 1pc 1 EXW70 75318162 14.99 SGD
Shipped after 2018-05-07
6 330 1pc 1 EXR33 75317907 12.99 SGD
Shipped after 2018-05-07
6 380 1pc 1 EXR38 75317925 12.99 SGD
Shipped after 2018-05-07
8.6 450 1pc 1 ELR45 75317882 13.99 SGD
Shipped after 2018-05-07
6 300 1pc 1 EXR30 75317891 12.99 SGD
Shipped after 2018-05-02
6 550 1pc 1 EXR55NT 75318092 12.99 SGD
Shipped after 2018-05-07
8.6 475 1pc 1 ELR47 75318171 13.99 SGD
Shipped after 2018-05-07
8.6 500 1pc 1 ELR50 75318187 13.99 SGD
In stock
8.6 - 1pc 1 ELR50F 75318196 13.99 SGD
Shipped after 2018-05-07
8.6 600 1pc 1 ELW60 75318214 17.99 SGD
Shipped after 2018-05-07
8.6 425 1pc 1 ELR43 75317873 13.99 SGD
Shipped after 2018-05-07
8.6 550 1pc 1 ELW55 75318205 17.99 SGD
Shipped after 2018-05-07
8.6 - 1pc 1 ELW70F 75318241 17.99 SGD
Shipped after 2018-05-07
8.6 750 1pc 1 ELW75 75318257 19.99 SGD
Shipped after 2018-05-07
6 475 1pc 1 EXR47NT 75317995 12.99 SGD
Shipped after 2018-05-07
6 475 1pc 1 EXR48TC 75318013 12.99 SGD
Shipped after 2018-05-07
6 525 1pc 1 EXR52T 75318074 12.99 SGD
Shipped after 2018-05-07
6 475 1pc 1 EXR48T 75318004 12.99 SGD
Shipped after 2018-05-07
6 500 1pc 1 EXR50T 75318047 12.99 SGD
Shipped after 2018-05-07
6 430 1pc 1 EXR43 75317943 12.99 SGD
In stock
6 525 1pc 1 EXR52 75318056 11.99 SGD
Shipped after 2018-05-07
8 550 1pc 1 EXW55 75318135 12.99 SGD
Shipped after 2018-05-07
8 650 1pc 1 EXW65 75318153 14.99 SGD
In stock
8.6 400 1pc 1 ELR40 75317864 13.99 SGD
In stock
6 550 1pc 1 EXR55 75318083 11.99 SGD
Shipped after 2018-05-07
8.6 700 1pc 1 ELW70 75318232 17.99 SGD
Shipped after 2018-05-07
6 350 1pc 1 EXR35 75317916 11.99 SGD
In stock
6 500 1pc 1 EXR50 75318022 12.99 SGD
In stock
6 700 1pc 1 EXR70T 75318126 14.99 SGD
Shipped after 2018-05-07
6 400 1pc 1 EXR40 75317934 12.99 SGD
In stock
6 475 1pc 1 EXR47 75317986 12.99 SGD
Shipped after 2018-05-07
8.6 650 1pc 1 ELW65 75318223 17.99 SGD
Shipped after 2018-05-07
8 600 1pc 1 EXW60 75318144 14.99 SGD
Shipped after 2018-05-07
6 450 1pc 1 EXR45 75317952 12.99 SGD
In stock
6 650 1pc 1 EXR65 75318101 14.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-09-18 08:14:21
Although there is no water repellent effect like the application type, there is an effect of preventing oil film prevention, water droplets rolling during wiper operation. I am glad that it is no mento if I install it the most. Because it is an exchange only for rubber, it is reasonable also from the viewpoint of price and ecology. I can not use anything other than this type anymore.
Automobile wiper
5
From Japan
On 2016-06-11 10:21:41
Water repellent effect is outstanding and it is very good. It was a good shopping.
This review is about item#75317864.
Wiper rubber exchange
5
From Japan
On 2013-12-10 18:16:39
Product's performance and performance, manufacturer's reliability, very good.
This review is about item#75317916.

Related Products