Buy more than* S$200* and get FREE SHIPPING

Digital Depth Gauge

Purpose
Depth gauge for depth and gap measurement of object., Depth gauge for depth and gap measurement of object.
2014 TRUSCO Published Page
1-0844
Batteries
SR44 (silver oxide button battery) one
Base Dimensions (mm)
75
Gauge Head Form (mm)
Needle-like
Minimum Display (mm)
0.01
Instrumental Error (mm)
+/-0.02
Minimum Displayed Amount (mm)
0.01
Measuring Range (mm)
0 to 12
Weight (g)
320
Overall Length (mm)
128
TRUSCO Part Number
451-4882
Specification
Needle-like (phi0.3mm) gauge head type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DMD-210S2 75311345 369.90 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products