Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BT Thermo Socks, 5 Fingers 2P

3.40 (5)
Length from Heel(cm)
26
Size (cm)
25 - 27
Material
Cotton, acrylic, rayon, polyester, polyurethane
Specification
Heat thermostat, thermal insulation, with support, for left and right
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Set(2Pair) 1 JW-159 75324733 12.99 SGD
In stock
Gray 1Set(2Pair) 1 JW-159 75324742 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
I usually wear in winter
3
From Japan
On 2018-03-24 13:55:54
Because there is no heel, it is free size With a foot of 28 cm, there are only about 15 from the heel. The bottom of the calves is cold. Please make products longer by 5 cm.
This review is about item#75324742.
Usually wear
3
From Japan
On 2018-02-10 16:30:29
I thought it was a bit thicker ... But in the cold weather, it seems to be slightly warm
This review is about item#75324742.
Measures against athlete's foot in daily life
4
From Japan
On 2016-02-25 16:08:16
Three years ago I was carrying out the telephone work, I had been plagued by athlete's foot long, but about 20 years ago I changed it to five-finger socks almost no longer become an athlete's foot but in the winter the fingertips are cold We were looking for various socks, generally we do not get a good socks, we purchased it for the first time on the net this time for the first time, we have made pretty cold correspondence, but when working in the farming work and other outdoor 2 There are times when it is not possible to respond if you do not have to overlap, sometimes it is enough for usual but I think that you can make it a little more socks, that point is star 4
This review is about item#75324733.
Outdoor field work
4
From Japan
On 2015-01-22 16:36:39
As my feet cool down I tried various kinds of socks but this is nice. Cost performance is also OK. I also like the fact that it does not have to be thrown away with a set even if the hole opens because there is no heel.
This review is about item#75324742.
Standing work indoors without heating
3
From Japan
On 2014-12-19 13:39:45
It is somewhat warmer than ordinary thick socks, but it gets moist with about 4 hours from the beginning of work and then does not change with ordinary thick socks Look for more dry things
This review is about item#75324742.

Related Products