Buy more than* S$200* and get FREE SHIPPING

BT Thermo Socks Foot Pile 2P

2.50 (2)
Length from Heel(cm)
25
Size (cm)
25 - 27
Material
Cotton, acrylic, rayon, polyester, polyurethane
Specification
Heat thermostat, thermal insulation, foot pile (with support)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1Set(2Pair) 1 JW-134 75324724 14.96 SGD
In stock
Black 1Set(2Pair) 1 JW-134 75324715 14.96 SGD
Shipped after 2017-10-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Countermeasures against chilling of foot of winter in sea farming industry
4
From Japan
On 2015-12-20 18:09:07
Although it was easy to wear, I felt that the temperature insulation effect was not as much as I thought. Temperatures at around 0 ° C, the socks with which my feet do not get cold are not quite good, nothing like appealing complaints of products is quite troublesome
This review is about item#75324715.
Everyday
1
From Japan
On 2015-12-08 19:02:45
Immediately after wearing, noticed the poor comfort due to sewing defects in the toes. (It understands immediately because the comfort is different on the left and right.) Still we are sorry for the trouble of returning, after patting for the second time, I notice breakage due to sewing failure of the other ankle part. Shoddy goods.
This review is about item#75324715.

Related Products