Buy more than* S$200* and get FREE SHIPPING

Design Wiper, Strong Water Repellent

4.38 (8)
Caution
To form water repellent film, activate windshield wiper in dry condition.
...see all
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 1PC 1 HD45A 75324891 28.68 SGD
In stock
700 1PC 1 HD70A 75324952 51.85 SGD
Shipped after 2017-07-05
750 1PC 1 HD75A 75324961 57.48 SGD
Shipped after 2017-07-05
425 1PC 1 HD43A 75324882 27.27 SGD
In stock
475 1PC 1 HD48A 75324907 31.69 SGD
In stock
600 1PC 1 HD60A 75324934 42.59 SGD
Shipped after 2017-07-05
650 1PC 1 HD65A 75324943 49.27 SGD
In stock
400 1PC 1 HD40A 75324873 24.40 SGD
In stock
350 1PC 1 HD35A 75324864 21.58 SGD
In stock
500 1PC 1 HD50A 75324916 32.98 SGD
In stock
550 1PC 1 HD55A 75324925 38.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
When using a car wiper
5
From Japan
On 2017-02-11 09:15:06
I think that it is a good product. It has no wipe unevenness and is functioning normally as a wiper. It also makes me feel the best water playing on top of the water repellent coating. From genuine products, it was good to switch to this product.
This review is about item#75324873.
vehicle inspection
2
From Japan
On 2016-12-05 21:26:59
The wiper here seems to have roughly three kinds of quality. First of all, powerful water repellent design wipers that are not on the market are sent long-term stock or something more than one year and a half year after being manufactured. About a year as a regular design wiper. Replacement rubber is a good non-water repellent rubber that comes out six months ago, powerful water repellent rubber is one year old and many are old. Even though it is unused, what is more than a year old since it was manufactured is durable and it gets ruined quickly. And other shops that are relatively new in manufacturing year are cheaper.
This review is about item#75324882.
For my car
5
From Japan
On 2016-02-14 15:13:07
It looks cooler than normal and satisfied. Water repellent performance is also sufficient, how much is durability after that?
This review is about item#75324864.
Wiper
5
From Japan
On 2015-12-17 12:04:47
I am satisfied with the solid making. I would like to continue using it in the future.
This review is about item#75324961.
When replacing the wiper.
3
From Japan
On 2015-09-10 14:52:28
I thought that it is good because the design is also well made and it is good, I do not understand because the water repellent effect becomes exchange from before.
This review is about item#75324925.
Exchange with genuine wiper
5
From Japan
On 2014-11-11 00:38:26
It is clear from the genuine that it looks simple and refreshing!
This review is about item#75324934.
Blade change of private car
5
From Japan
On 2014-06-14 00:06:04
Previously, there were things that the chatter was terrible with using a cheap flat wiper. Since it is made by NWB, I thought that there would be no problem so I tried using it and I was satisfied with the expected result. Even better if the price is a bit cheaper
This review is about item#75324882.
As a car part.
5
From Japan
On 2014-04-11 14:23:45
I am satisfied with the goods, but it is a shame that it takes days to arrive.
This review is about item#75324916.

Related Products