Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Portable Hard Drive

5.00 (1)
Operating Temperature (degree C)
5 to 55
Mode
A 10-minute power-saving mode
Interface
USB2.0
OS Support
8, Linux Kernel 2.4.2 or later Windows 2000, Windows xP, Windows Vista, Windows 7, Windows, Mac OS 9.0 or later
Power (V)
USB DC5
Weight (g)
191
Color
Black
Dimension (mm)
129.9x82.1x17.3
Specification
Storage media: 2.5 inch SATA HDD, authentication: CE, FCC, BSMI, one-touch backup: none
...see all>
Product Options
ADD TO CART
Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500GB 1PC 1 TS500GSJ25D2 75326596 -
Discontinued
[x]
1.0TB 1PC 1 TS1TSJ25D2 75326605 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collecting images
5
From Japan
On 2015-02-27 20:09:01
It's very easy to use, it's very convenient to carry around. The capacity is also good enough.
This review is about item#75326605.

Related Products