Buy more than* S$200* and get FREE SHIPPING

Wireless Optical Mouse

5.00 (2)
Continuous Standby Time
About 8800 hours
Reading Method
Optical sensor system
Connector Shape
USB connector (A type)
Accessories
(For testing) x1 this ultra-compact receiver, AA batteries
...see all>
Product Options
ADD TO CART
Color Continuous Opreration Time Continuous Operation Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Continuous Opreration Time Continuous Operation Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black About 100時間 About two months 1600 800 counts / inch 1PC 1 MA-WH121BK 75326614 -
Discontinued
[x]
Silver About 100時間 About two months 1600 800 counts / inch 1PC 1 MA-WH121S 75326632 -
Discontinued
[x]
White About 100 hours About 2 months 1600-800 count / inch 1PC 1 MA-WH121W 75326641 -
Discontinued
[x]
Red About 100時間 About two months 1600 800 counts / inch 1PC 1 MA-WH121R 75326623 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-06-21 15:01:58
Compact, design is also good. I like the movement quickly.
This review is about item#75326632.
computer
5
From Japan
On 2014-06-18 17:09:06
The prescriptions were easy. Function is also good.
This review is about item#75326623.

Related Products