Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

12.7 square extension bar

5.00 (2)
Dimensions D (mm)
22
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1pc 1 S160-100 75327314 19.99 SGD
Shipped after 2018-05-08
150 1pc 1 S160-150 75327323 21.99 SGD
Shipped after 2018-05-08
200 1pc 1 S160-200 75327332 34.99 SGD
Shipped after 2018-05-08
75 1pc 1 S160-75 75327305 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-30 20:30:06
There is no problem on the impression intensity used 3 days. 24 mm head extension bolt It does not crack, slip, etc. even if it is persistently tightened. Recently, luggage of Monotaro arrives quickly. More and more, opportunities to go to local home centers and hardware shops are gone. Thankfully, the courier is very likely.
This review is about item#75327305.
Car maintenance
5
From Japan
On 2016-08-08 21:32:09
I can use it without problems firmly in price.
This review is about item#75327305.

Related Products