Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers 85126

Material (insole)
EVA
Material (toe core)
steel
Height (cm)
14(26.0cm)
Foot Width
3E
Standard Weight (g/1 leg)
440(25.0cm)
Material (Sole)
Synthetic rubber
Material (Skin)
Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 Sachs 1Pair 1 85126 75334883 76.99 SGD
Shipped after 2018-04-25
24 black 1Pair 1 85126 75334987 76.99 SGD
Shipped after 2018-04-25
25.5 black 1Pair 1 85126 75335014 109.99 SGD
Shipped after 2018-04-25
26 black 1Pair 1 85126 75335023 63.99 SGD
In stock
26 Sachs 1Pair 1 85126 75334926 62.99 SGD
Shipped after 2018-04-25
26.5 Sachs 1Pair 1 85126 75334935 64.99 SGD
In stock
27 Sachs 1Pair 1 85126 75334944 76.99 SGD
Shipped after 2018-04-26
29 black 1Pair 1 85126 75335066 76.99 SGD
Shipped after 2018-04-26
24.5 Sachs 1Pair 1 85126 75334892 76.99 SGD
Shipped after 2018-04-25
25 Sachs 1Pair 1 85126 75334901 109.99 SGD
Shipped after 2018-04-26
25.5 Sachs 1Pair 1 85126 75334917 76.99 SGD
Shipped after 2018-04-25
24.5 black 1Pair 1 85126 75334996 76.99 SGD
Shipped after 2018-04-26
25 black 1Pair 1 85126 75335005 76.99 SGD
Shipped after 2018-04-26
27 black 1Pair 1 85126 75335041 76.99 SGD
Shipped after 2018-04-25
23 Sachs 1Pair 1 85126 75334874 76.99 SGD
Shipped after 2018-04-26
28 Sachs 1Pair 1 85126 75334953 76.99 SGD
Shipped after 2018-04-25
23 black 1Pair 1 85126 75334971 76.99 SGD
Shipped after 2018-04-25
28 black 1Pair 1 85126 75335057 64.99 SGD
Shipped after 2018-04-25
29 Sachs 1Pair 1 85126 75334962 76.99 SGD
Shipped after 2018-04-25
26.5 black 1Pair 1 85126 75335032 76.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products