Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers 85185

Material (insole)
EVA
Material (toe core)
resin
Foot Width
4E
Standard Weight (g/1 leg)
380(25.0cm)
Material (Sole)
rubber
Material (Skin)
Synthetic leather
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 85185 75336615 -
Discontinued
[x]
28 1Pair 1 85185 75336651 -
Discontinued
[x]
26 1Pair 1 85185 75336624 -
Discontinued
[x]
24 1Pair 1 85185 75336581 -
Discontinued
[x]
26.5 1Pair 1 85185 75336633 -
Discontinued
[x]
29 1Pair 1 85185 75336667 -
Discontinued
[x]
25 1Pair 1 85185 75336606 -
Discontinued
[x]
24.5 1Pair 1 85185 75336597 -
Discontinued
[x]
27 1Pair 1 85185 75336642 -
Discontinued
[x]
ADD TO CART

Related Products