Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers 85187

Material (insole)
EVA
Material (toe core)
resin
Foot Width
4E
Standard Weight (g/1 leg)
340(25.0cm)
Material (Sole)
EVA, rubber
Material (Skin)
Synthetic leather, mesh
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 1Pair 1 85187 75337157 64.99 SGD
Shipped after 2018-06-26
25 1Pair 1 85187 75337105 76.99 SGD
Shipped after 2018-06-26
24.5 1Pair 1 85187 75337096 62.99 SGD
Shipped after 2018-06-27
26 1Pair 1 85187 75337123 62.99 SGD
In stock
26.5 1Pair 1 85187 75337132 63.99 SGD
Shipped after 2018-06-27
24 1Pair 1 85187 75337087 76.99 SGD
Shipped after 2018-06-26
27 1Pair 1 85187 75337141 64.99 SGD
Shipped after 2018-06-26
23 1Pair 1 85187 75337071 76.99 SGD
Shipped after 2018-06-26
25.5 1Pair 1 85187 75337114 62.99 SGD
Shipped after 2018-06-26
29 1Pair 1 85187 75337166 109.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products