Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers 85404

3.60 (5)
Purpose
Material (insole)
Material (toe core)
Foot Width
Standard Weight (g/1 leg)
Material (Sole)
Material (Skin)
...see all>
Product Options
ADD TO CART
Size (cm) Color Item.# Sales Price Availability Qty.
Size (cm) Color Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
For weight assembly
3
From Japan
On 2017-06-06 13:03:32
Purchased like a woman. It is cheap and easy to wear. I also want to purchase.
This review is about item#75337211.
For field work
5
From Japan
On 2016-11-20 19:29:09
4E · Lightweight · First Placer · Velcro closure and chosen as less than 3000 yen, it was a pretty good feeling. Walking and driving are comfortable. Especially in the summer it does not feel stingy. Even Takashi Hirohiro's foot seems to be okay with the selection according to size. I think that it will change greatly depending on the usage situation, but the sole wants a little more thickness and cushioning. It slides normally on a wet iron plate · The degree of abrasion of the bottom is normal. Because sewing and fabric seems to be strong, I will use it until the bottom is reduced.
This review is about item#75337254.
For bike workers
4
From Japan
On 2015-06-16 15:06:23
If you repeatedly depart from the motorcycle or stop it on a motorcycle, you will end up losing your shoe sole and do not last long. I bought it with rubber bottom with emphasis on durability. Comfortable to wear lightly, seems to be less tired. Compared to urethane bottom, durability is high.
This review is about item#75337394.
Walking
4
From Japan
On 2015-04-15 22:41:52
Convenient desorption
This review is about item#75337281.
Factory light work
2
From Japan
On 2015-04-02 17:26:27
Actually wearing it, the belt is short.
This review is about item#75337272.

Related Products