Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (insole) Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (insole) Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 24 blue 1Pair 1 85116 75338435 62.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 24.5 blue 1Pair 1 85116 75338444 62.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 25 blue 1Pair 1 85116 75338453 76.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 25.5 blue 1Pair 1 85116 75338462 62.99 SGD
Shipped after 2018-01-26
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 29 blue 1Pair 1 85116 75338514 70.99 SGD
Shipped after 2018-01-25
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 25 black 1Pair 1 85116 75338654 62.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 25.5 black 1Pair 1 85116 75338663 62.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 23 blue 1Pair 1 85116 75338426 76.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 23 black 1Pair 1 85116 75338627 109.99 SGD
Shipped after 2018-01-25
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 24.5 black 1Pair 1 85116 75338645 70.99 SGD
Shipped after 2018-01-25
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 29 black 1Pair 1 85116 75338715 70.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 24 black 1Pair 1 85116 75338636 76.99 SGD
Shipped after 2018-01-25
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 26 black 1Pair 1 85116 75338672 62.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 28 black 1Pair 1 85116 75338706 70.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 26 blue 1Pair 1 85116 75338471 62.99 SGD
In stock
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 26.5 blue 1Pair 1 85116 75338487 70.99 SGD
Shipped after 2018-01-24
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 28 blue 1Pair 1 85116 75338505 63.99 SGD
In stock
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 28 Red 1Pair 1 85116 75338602 -
Discontinued
[x]
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 29 Red 1Pair 1 85116 75338611 -
Discontinued
[x]
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 26.5 black 1Pair 1 85116 75338681 64.99 SGD
In stock
EVA resin 4E 350(25.0cm) EVA, rubber Synthetic leather 27 black 1Pair 1 85116 75338697 64.99 SGD
In stock
EVA, EVA resin, Resin 4E, 4E 350(25.0cm), 350(25.0cm) EVA, rubber, EVA, rubber Synthetic leather, Synthetic leather 27, 27 blue, Blue 1Pair 1 85116 75338496 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Machining in the factory
3
From Japan
On 2017-02-02 20:55:37
I wore it for a year. Although the inside of the shoe did not deteriorate so much, outside the toe part, especially cracks became conspicuous, so I replaced it with other safety shoes. Machining is done, metal cutting chips came into the shoes, it was a little troublesome. Also, it gets somewhat steamed in the summer. I do not know for that reason, but in the winter the fingers become simmered. Perhaps the heat gets caught in the shoes, I think that the fingers of the foot are cooled by the cold heat. I also realized it in winter, but the upper fabric is fluffy. I do not mind at first, especially in winter. Although Safec shoes of Siebeck are light and cheap, it is good, but I have never met shoes "I was satisfied overall."
This review is about item#75338663.
Experiment
4
From Japan
On 2016-02-23 15:42:19
I feel a little peeling
This review is about item#75338435.
GS
2
From Japan
On 2015-10-01 17:30:06
The outer side is solid, but if it is about a month, white socks will be dirty black on both sides. I peeled inside when I peeked in the shoes.
This review is about item#75338681.
Heavy loading, pipe construction, construction work etc.
5
From Japan
On 2014-11-15 20:47:58
Hey!
This review is about item#75338444.

Related Products