Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers 85021

Material (insole)
EVA
Material (toe core)
resin
Foot Width
3E
JIS Standard
JIS T 8101 Leather S species (for plain work) E pass
Standard Weight (g/1 leg)
420(25.0cm)
Material (Sole)
Urethane
Material (Skin)
Leather (embossed soft)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1Pair 1 85021 75340212 85.99 SGD
Shipped after 2018-02-27
25 1Pair 1 85021 75340221 85.99 SGD
Shipped after 2018-02-28
25.5 1Pair 1 85021 75340237 85.99 SGD
Shipped after 2018-02-27
26 1Pair 1 85021 75340246 85.99 SGD
In stock
24 1Pair 1 85021 75340203 85.99 SGD
Shipped after 2018-02-28
26.5 1Pair 1 85021 75340255 84.99 SGD
In stock
27 1Pair 1 85021 75340264 85.99 SGD
Shipped after 2018-02-27
29 1Pair 1 85021 75340282 85.99 SGD
Shipped after 2018-02-27
28 1Pair 1 85021 75340273 85.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products