Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneakers 85022

Material (insole)
EVA
Material (toe core)
resin
Foot Width
3E
Standard Weight (g/1 leg)
450(25.0cm)
Material (Sole)
Urethane
Material (Skin)
Cowhide
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 1Pair 1 85022 75340352 109.99 SGD
Shipped after 2018-05-02
25 1Pair 1 85022 75340316 109.99 SGD
Shipped after 2018-05-02
24.5 1Pair 1 85022 75340307 109.99 SGD
Shipped after 2018-05-02
24 1Pair 1 85022 75340291 109.99 SGD
Shipped after 2018-05-02
26 1Pair 1 85022 75340334 109.99 SGD
Shipped after 2018-05-01
26.5 1Pair 1 85022 75340343 109.99 SGD
Shipped after 2018-05-02
28 1Pair 1 85022 75340361 109.99 SGD
Shipped after 2018-05-01
29 1Pair 1 85022 75340377 109.99 SGD
Shipped after 2018-05-01
25.5 1Pair 1 85022 75340325 109.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products