Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers 85027

Material (insole)
EVA
Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
650(25.0cm)
Material (Sole)
Synthetic rubber
Material (Skin)
Cowhide
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1Pair 1 85027 75340693 149.99 SGD
Shipped after 2018-06-28
25 1Pair 1 85027 75340675 149.99 SGD
Shipped after 2018-06-28
26.5 1Pair 1 85027 75340702 149.99 SGD
Shipped after 2018-06-27
24 1Pair 1 85027 75340657 149.99 SGD
Shipped after 2018-06-28
25.5 1Pair 1 85027 75340684 159.99 SGD
Shipped after 2018-06-28
27 1Pair 1 85027 75340711 129.99 SGD
Shipped after 2018-06-28
28 1Pair 1 85027 75340727 149.99 SGD
Shipped after 2018-06-28
29 1Pair 1 85027 75340736 149.99 SGD
Shipped after 2018-06-27
24.5 1Pair 1 85027 75340666 149.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products