Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Material (insole) Foot Width Standard Weight (g/1 leg) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material (insole) Foot Width Standard Weight (g/1 leg) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 27, 27 1Pair 1 85803 75340937 63.99 SGD
Shipped after 2018-06-25
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 26.5, 26.5 1Pair 1 85803 75340921 63.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 22.5, 22.5 1Pair 1 85803 75340982 62.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 23, 23 1Pair 1 85803 75340991 76.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 23.5, 23.5 1Pair 1 85803 75341007 62.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 24, 24 1Pair 1 85803 75341016 62.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 25, 25 1Pair 1 85803 75341034 62.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 28, 28 1Pair 1 85803 75341086 63.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 27, 27 1Pair 1 85803 75341077 63.99 SGD
Shipped after 2018-06-26
White EVA 4E 300(25.0cm) EVA, rubber 30 1Pair 1 85803 75341104 -
Discontinued
[x]
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 25.5, 25.5 1Pair 1 85803 75341043 76.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 29, 29 1Pair 1 85803 75341095 63.99 SGD
Shipped after 2018-06-26
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 23, 23 1Pair 1 85803 75340851 62.99 SGD
Shipped after 2018-06-25
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 24.5, 24.5 1Pair 1 85803 75340885 62.99 SGD
Shipped after 2018-06-26
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 22, 22 1Pair 1 85803 75340833 62.99 SGD
Shipped after 2018-06-26
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 25.5, 25.5 1Pair 1 85803 75340903 62.99 SGD
Shipped after 2018-06-25
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 26, 26 1Pair 1 85803 75340912 62.99 SGD
Shipped after 2018-06-25
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 28, 28 1Pair 1 85803 75340946 64.99 SGD
Shipped after 2018-06-25
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 22.5, 22.5 1Pair 1 85803 75340842 62.99 SGD
Shipped after 2018-06-25
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 24, 24 1Pair 1 85803 75340876 62.99 SGD
Shipped after 2018-06-26
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 25, 25 1Pair 1 85803 75340894 62.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 22, 22 1Pair 1 85803 75340973 62.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 24.5, 24.5 1Pair 1 85803 75341025 62.99 SGD
Shipped after 2018-06-26
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 26, 26 1Pair 1 85803 75341052 62.99 SGD
Shipped after 2018-06-25
white, White EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 26.5, 26.5 1Pair 1 85803 75341061 63.99 SGD
Shipped after 2018-06-25
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 23.5, 23.5 1Pair 1 85803 75340867 62.99 SGD
Shipped after 2018-06-25
gray, Gray EVA, EVA 4E, 4E 300(25.0cm), 300(25.0cm) EVA, rubber, EVA, rubber 29, 29 1Pair 1 85803 75340955 63.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Driving a car
1
From Japan
On 2018-01-19 20:10:07
There is an effect of electrostatic, there is nothing to worry about with static electricity wearing. I think that the design is also good. However, it is inferior in durability against use, and if you are wearing it for about a year, the first phalanx around the thumb and the fifth phalanx near the little finger are cut near the shoe sole and a large long thin I can make a hole. The other part is firm and can withstand use for a long time, but since a big hole can be made in the point of pointing, we made two holes in one shoe in one year as we wear two pairs alternately I'm sorry. The cloth part at the seam near the shoe sole is very weak and should not be purchased.
This review is about item#75340946.
When driving a car
5
From Japan
On 2017-09-12 11:45:29
If you drive with athletic shoes in winter, you will be troubled by the frequent occurrence of static electricity, but static electricity did not occur once in this shoe. It is light and comfortable to wear, but because the shoe width is wide, it is fit for the feet one size smaller.
Driving a car
4
From Japan
On 2017-04-26 15:08:49
I purchased it when I wanted to manage some unpleasant static electricity that is billying when I get off the car. As of now, there is nothing to be bullying, I am feeling comfortable descending from the car. I think that looks are cool too, but since the daughter was like a student 's shoes, I got a star rating of one star. I thought that there was black as well.
This review is about item#75340946.
Commuting
1
From Japan
On 2015-09-14 17:16:41
Size does not agree before saying use. Size purchased at the same time (manufacturer is different) is buzzard, it is hard and this product is small size not to use. I am sending e-mails several times, but how to send it is bad? 9/2 arrival item It is an exchange request from this place.
This review is about item#75340885.
Light work inside the building
4
From Japan
On 2015-03-12 21:56:25
Color tone, comfort, mobility correspondence · · · It is tolerable first.
This review is about item#75340903.
For holiday leisure
5
From Japan
On 2014-07-04 13:38:30
It is surprisingly light and fitted well, the most important thing is that the anxiety of static electricity is lost
This review is about item#75340937.

Related Products