Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Static Sports Shoes 85805

4.75 (4)
Material (insole)
EVA, EVA
Foot Width
4E, 4E
Standard Weight (g/1 leg)
250(25.0cm), 250(25.0cm)
Material (Sole)
EVA, rubber, EVA, rubber
Material (Skin)
Synthetic leather, mesh, Synthetic leather, mesh
...see all>
Product Options
ADD TO CART
Color Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black, Cros 26.5, 26.5 1Pair 1 85805 75341463 64.99 SGD
In stock
Black, Black 22.5, 22.5 1Pair 1 85805 75341384 62.99 SGD
Shipped after 2018-06-21
Black, Black 23, 23 1Pair 1 85805 75341393 62.99 SGD
Shipped after 2018-06-22
Black, Black 26, 26 1Pair 1 85805 75341454 62.99 SGD
In stock
Black, Black 28, 28 1Pair 1 85805 75341481 64.99 SGD
In stock
Shiloh, White 23, 23 1Pair 1 85805 75341262 62.99 SGD
Shipped after 2018-06-21
Shiloh, White 23.5, 23.5 1Pair 1 85805 75341271 62.99 SGD
Shipped after 2018-06-21
Shiloh, White 25, 25 1Pair 1 85805 75341305 62.99 SGD
Shipped after 2018-06-21
Con, Navy Blue 25.5, 25.5 1Pair 1 85805 75341183 62.99 SGD
Shipped after 2018-06-21
Black, Black 23.5, 23.5 1Pair 1 85805 75341402 62.99 SGD
In stock
Black, Black 29, 29 1Pair 1 85805 75341497 63.99 SGD
Shipped after 2018-06-22
Shiloh, White 22, 22 1Pair 1 85805 75341244 62.99 SGD
Shipped after 2018-06-21
Shiloh, White 24.5, 24.5 1Pair 1 85805 75341296 62.99 SGD
Shipped after 2018-06-21
Con, Navy Blue 24, 24 1Pair 1 85805 75341156 62.99 SGD
Shipped after 2018-06-21
Black, Black 24.5, 24.5 1Pair 1 85805 75341427 62.99 SGD
Shipped after 2018-06-21
Black, Black 22, 22 1Pair 1 85805 75341375 62.99 SGD
Shipped after 2018-06-21
Black, Black 25.5, 25.5 1Pair 1 85805 75341445 62.99 SGD
In stock
Shiloh, White 22.5, 22.5 1Pair 1 85805 75341253 62.99 SGD
Shipped after 2018-06-22
Con, Navy Blue 22.5, 22.5 1Pair 1 85805 75341122 62.99 SGD
Shipped after 2018-06-22
Con, Navy Blue 23, 23 1Pair 1 85805 75341131 62.99 SGD
Shipped after 2018-06-22
Con, Navy Blue 28, 28 1Pair 1 85805 75341226 63.99 SGD
Shipped after 2018-06-21
Con, Navy Blue 29, 29 1Pair 1 85805 75341235 63.99 SGD
Shipped after 2018-06-21
Black, Black 24, 24 1Pair 1 85805 75341411 62.99 SGD
Shipped after 2018-06-22
Black, Black 27, 27 1Pair 1 85805 75341472 63.99 SGD
In stock
Shiloh, White 24, 24 1Pair 1 85805 75341287 62.99 SGD
Shipped after 2018-06-22
Shiloh, White 25.5, 25.5 1Pair 1 85805 75341314 62.99 SGD
Shipped after 2018-06-22
Con, Navy Blue 22, 22 1Pair 1 85805 75341113 62.99 SGD
Shipped after 2018-06-22
Con, Navy Blue 24.5, 24.5 1Pair 1 85805 75341165 76.99 SGD
Shipped after 2018-06-21
Shiloh, White 26, 26 1Pair 1 85805 75341323 63.99 SGD
Shipped after 2018-06-22
Shiloh, White 28, 28 1Pair 1 85805 75341357 63.99 SGD
Shipped after 2018-06-21
Black, Black 25, 25 1Pair 1 85805 75341436 76.99 SGD
Shipped after 2018-06-21
Shiloh, White 26.5, 26.5 1Pair 1 85805 75341332 64.99 SGD
Shipped after 2018-06-22
Shiloh, White 29, 29 1Pair 1 85805 75341366 63.99 SGD
Shipped after 2018-06-22
Con, Navy Blue 23.5, 23.5 1Pair 1 85805 75341147 62.99 SGD
Shipped after 2018-06-21
Con, Navy Blue 26, 26 1Pair 1 85805 75341192 76.99 SGD
In stock
Con, Navy Blue 26.5, 26.5 1Pair 1 85805 75341201 64.99 SGD
In stock
Shiloh, White 27, 27 1Pair 1 85805 75341341 76.99 SGD
Shipped after 2018-06-22
Con, Navy Blue 25, 25 1Pair 1 85805 75341174 109.99 SGD
Shipped after 2018-06-21
Con, Navy Blue 27, 27 1Pair 1 85805 75341217 64.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2018-01-31 15:22:46
Especially in the season when static electricity comes in winter, it is indispensable. It will not come to you. I buy three pairs now. The size was the same size as ordinary shoes.
This review is about item#75341454.
Ground Golf Sports
5
From Japan
On 2018-01-04 16:20:04
I am using it for practicing and walking on the ground golf, it is good to wear it, recently I can see the chuck, I think that it is easy to wear.
This review is about item#75341296.
Driving a car
5
From Japan
On 2017-04-26 15:11:46
I bought it in order to prevent it from blistering when I get off the car. I am getting off the car without worry so I will not be bullying at the moment. I also patronize colors and designs so they go cool anywhere. You can only buy with Monotaro san because the goods which are not sold so much at Opposan. Please do not stop selling it.
This review is about item#75341481.
Sheet metal painting
4
From Japan
On 2015-04-16 08:23:30
Design · Color is good. It looks small in size.
This review is about item#75341463.

Related Products