Buy more than* S$200* and get FREE SHIPPING

Business Shoes 85903

Material (insole)
EVA
Foot Width
3E
Standard Weight (g/1 leg)
280(25.0cm)
Material (Sole)
PU
Material (Skin)
Artificial leather (Clarino)
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1Pair 1 85903 75341542 -
Discontinued
[x]
27 1Pair 1 85903 75341567 -
Discontinued
[x]
24 1Pair 1 85903 75341506 -
Discontinued
[x]
28 1Pair 1 85903 75341576 -
Discontinued
[x]
29 1Pair 1 85903 75341585 -
Discontinued
[x]
26.5 1Pair 1 85903 75341551 -
Discontinued
[x]
25 1Pair 1 85903 75341524 -
Discontinued
[x]
25.5 1Pair 1 85903 75341533 -
Discontinued
[x]
24.5 1Pair 1 85903 75341515 -
Discontinued
[x]
ADD TO CART

Related Products