Buy more than* S$200* and get FREE SHIPPING

Boots 85706

1.00 (1)
Material (insole)
EVA
Foot Width
3E
Standard Weight (g/1 leg)
770(L)
Material (Sole)
rubber
Material (Skin)
rubber
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 SS(22.5-23) Con 1Pair 1 85706 75343274 109.99 SGD
Shipped after 2018-01-22
29 S(23.5-24) Con 1Pair 1 85706 75343283 90.99 SGD
Shipped after 2018-01-23
30 M(24.5-25.5) Con 1Pair 1 85706 75343292 90.99 SGD
Shipped after 2018-01-22
30 L(25.5-26) Con 1Pair 1 85706 75343301 109.99 SGD
Shipped after 2018-01-23
30 LL(26.5-27) Con 1Pair 1 85706 75343317 90.99 SGD
Shipped after 2018-01-22
31 3L(27.5-28) Con 1Pair 1 85706 75343326 90.99 SGD
Shipped after 2018-01-22
29 SS(22.5-23) Charcoal gray 1Pair 1 85706 75343344 90.99 SGD
Shipped after 2018-01-22
29 S(23.5-24) Charcoal gray 1Pair 1 85706 75343353 90.99 SGD
Shipped after 2018-01-22
30 M(24.5-25.5) Charcoal gray 1Pair 1 85706 75343362 90.99 SGD
Shipped after 2018-01-23
31 4L(28.5-29) Con 1Pair 1 85706 75343335 90.99 SGD
Shipped after 2018-01-22
30 L(25.5-26) Charcoal gray 1Pair 1 85706 75343371 76.99 SGD
Shipped after 2018-01-22
30 LL(26.5-27) Charcoal gray 1Pair 1 85706 75343387 90.99 SGD
Shipped after 2018-01-23
31 3L(27.5-28) Charcoal gray 1Pair 1 85706 75343396 90.99 SGD
Shipped after 2018-01-23
31 4L(28.5-29) Charcoal gray 1Pair 1 85706 75343405 90.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For walking a dog in the rain
1
From Japan
On 2016-11-01 08:30:21
I have used many boots to date. I searched for domestic boots, thinking that goods are good even if they are expensive somewhat, but I chose this product because there is no indication. (It was understood that it was made by country C for the first time purchased) In 2 months of use, the partial rubber of the right side was cracked. I will never buy this item again.
This review is about item#75343371.

Related Products