Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Hi Boots 85707

4.00 (1)
Purpose
Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process
Material (insole)
EVA, EVA
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
970(25.0cm), 970(25.0cm)
Material (Sole)
Oil, PVC, Oil, PVC
Color
white, White
...see all>
Product Options
ADD TO CART
Material (Skin) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Skin) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PVC (oil), PVC (oil) 38 28, 28 1Pair 1 85707 75343484 69.99 SGD
In stock
PVC (oil), PVC (Oil Resistant) 37 24, 24 1Pair 1 85707 75343414 69.99 SGD
Shipped after 2018-05-07
PVC (oil), PVC (Oil Resistant) 37 24.5, 24.5 1Pair 1 85707 75343423 69.99 SGD
Shipped after 2018-05-02
PVC (oil), PVC (Oil Resistant) 37 25, 25 1Pair 1 85707 75343432 69.99 SGD
In stock
PVC (oil), PVC (Oil Resistant) 38 26, 26 1Pair 1 85707 75343457 69.99 SGD
In stock
PVC (oil), PVC (Oil Resistant) 38 25.5, 25.5 1Pair 1 85707 75343441 69.99 SGD
In stock
PVC (oil), PVC (Oil Resistant) 40 29, 29 1Pair 1 85707 75343493 69.99 SGD
Shipped after 2018-05-07
PVC (oil), PVC (oil) 39 27, 27 1Pair 1 85707 75343475 69.99 SGD
In stock
PVC (oil), PVC (Oil Resistant) 38 26.5, 26.5 1Pair 1 85707 75343466 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inboard work on a work ship
4
From Japan
On 2017-04-14 14:32:52
It is excellent in oil resistance, easy to wash away with water, it lasts longer, so it is handy.
This review is about item#75343432.

Related Products