Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Warm Hi Boots 85705

3.50 (2)
Purpose
Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process, Civil engineering, architecture, fishing industry, food process
Material (insole)
EVA, EVA
Material (toe core)
steel, Steel
Material (inner)
Urethane material
Foot Width
3E, 3E
Standard Weight (g/1 leg)
920(M), 920(M)
Material (Sole)
rubber, Rubber
Material (Skin)
rubber, Rubber
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31, 31 M(25-25.5), M(25 to 25.5) M (25.0 to 25.5cm) Black, Cros 1Pair 1 85705 75343633 149.99 SGD
In stock
32, 32 L(26-26.5), L(26 to 26.5) L (26.0 to 26.5cm) Con, Con 1Pair 1 85705 75343606 149.99 SGD
In stock
32, 32 L(26-26.5), L(26 to 26.5) L (26.0 to 26.5cm) Black, Black 1Pair 1 85705 75343642 159.99 SGD
Shipped after 2018-06-21
33, 33 LL(27-27.5), LL(27 to 27.5) LL (27.0 to 27.5cm) Black, Black 1Pair 1 85705 75343651 139.99 SGD
Shipped after 2018-06-21
33, 33 3L(28-28.5), 3L(28 to 28.5) 3L (28.0 to 28.5cm) Con, Navy Blue 1Pair 1 85705 75343624 149.99 SGD
In stock
33, 33 3L(28-28.5), 3L(28 to 28.5) 3L (28.0 to 28.5cm) Black, Black 1Pair 1 85705 75343667 149.99 SGD
In stock
31, 31 M(25-25.5), M(25 to 25.5) M (25.0 to 25.5cm) Con, Navy Blue 1Pair 1 85705 75343597 129.99 SGD
Shipped after 2018-06-21
33, 33 LL(27-27.5), LL(27 to 27.5) LL (27.0 to 27.5cm) Con, Con 1Pair 1 85705 75343615 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It will be used for sweeping snow and walking on snowy roads that have snowed.
5
From Japan
On 2016-12-27 18:57:01
I tried it on a trial. This seems to work in snowfall even for 1 or 2 hours.
This review is about item#75343606.
Construction and construction work
2
From Japan
On 2014-12-02 18:07:31
Heavy, a bit more exhausted when you get close to the instep, especially on the legs
This review is about item#75343597.

Related Products