Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Material (inner) Material (insole) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material (inner) Material (insole) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green - EVA 3E 1200(L) Rubber Rubber 34 L(26 to 26.5) L (26.0 to 26.5cm) 1Pair 1 85781 75343721 129.99 SGD
Shipped after 2018-01-24
Green - EVA 3E 1200(L) Rubber Rubber 35 3L(28 to 28.5) 3L (28.0 to 28.5cm) 1Pair 1 85781 75343746 159.99 SGD
Shipped after 2018-01-24
Green - EVA 3E 1200(L) Rubber Rubber 33 M(25 to 25.5) M (25.0 to 25.5cm) 1Pair 1 85781 75343712 149.99 SGD
Shipped after 2018-01-24
green, Green Urethane material EVA, EVA 3E, 3E 1200(L), 1200(L) rubber, Rubber rubber, Rubber 35, 35 LL(27-27.5), LL(27 to 27.5) LL (27.0 to 27.5cm) 1Pair 1 85781 75343737 129.99 SGD
In stock
ADD TO CART

Related Products