Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge

4.42 (19)
Purpose
Used for measuring air pressure, oil pressure, and other general pressure., Used for measuring air pressure, oil pressure, and other general pressure., Used for measuring air pressure, oil pressure, and other general pressure., Used for measuring air pressure, oil pressure, and other general pressure.
Pricision (%)
+/-2.5F.S
Measuring Range (MPa)
0-1
Material
[Body] steel, the Display scale cover] polycarbonate, [connection thread] Brass (surface chrome plating)
...see all
Product Options
ADD TO CART
Connection Screws Outer Diameter (phi mm) Case Shape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Screws Outer Diameter (phi mm) Case Shape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 42 Implantable (Gauge) 24 1PC 1 DR1/8 phi40x1Mpa 75998124 8.66 SGD
In stock
R1/4 52 Implantable (Gauge) 28 1PC 1 DR1/4 phi50x1Mpa 75998133 9.10 SGD
In stock
R1/4 52 Vertical collarless (Gauge) 28 1PC 1 AR1/4 phi50x1Mpa 75998151 9.42 SGD
In stock
R1/8 42 Vertical collarless (Gauge) 24 1PC 1 AR1/8 phi40x1Mpa 75998142 8.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Pressure monitoring of the air tank
5
From Japan
On 2016-11-25 22:16:50
Accuracy is also generally good, we can use without has been using already one month issue.
This review is about item#75998124.
Replace the pressure gauge was attached to the regulator is broken
5
From Japan
On 2016-11-12 12:13:47
The physically robust Mie. Cheaper even if we can use without any problems.
This review is about item#75998124.
Check pressure
5
From Japan
On 2016-08-03 02:57:40
Purchase in order to check the tank pressure from away. In particular, is no problem.
This review is about item#75998124.
When car maintenance
5
From Japan
On 2016-06-26 18:09:44
It is very easy to see good products
This review is about item#75998133.
Pressure check in commissioning
5
From Japan
On 2016-06-21 09:03:18
Function at an affordable price is enough. We are very satisfied.
This review is about item#75998124.
When the tire maintenance
5
From Japan
On 2016-06-12 04:44:06
Very easy to see the confirmation can be easily
This review is about item#75998124.
Instrument repair
5
From Japan
On 2016-05-08 15:33:45
Substitute because the pressure gauge of air chuck is broken. No problems with the feeling of use.
This review is about item#75998142.
For regulator
5
From Japan
On 2016-02-16 19:46:07
Purchased as replacement parts in order to pressure gauge that is attached to the regulator it has air leakage Prices look cheap, but how in continuous use after running without any problems
This review is about item#75998124.
Household Konpuresa
4
From Japan
On 2016-01-19 20:09:06
None are used in all the time working, but the problem
This review is about item#75998133.
For the repair of the tire gauge
4
From Japan
On 2016-01-16 13:34:18
Highest pressure as for the repair of the tire air pressure regulator at a low price is also a fully satisfactory
This review is about item#75998142.

Related Products