1PC 1 G03043029 67490753 2.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-06-13 00:28:07
If you go to the dealer to buy only this, I will use gasoline up to 3 liter. If you buy it with other things it will arrive just by that ... So it will be cooked
This review is about item#67490753.
Replacement of joint parts of clutch pedal
5
From Japan
On 2017-04-29 22:35:01
Because of the clutch pedal joining parts of Roadster, we heard a noise when stepping on, so we replaced it for a new one. It was cheap and it was good.
This review is about item#67490753.
During maintenance
5
From Japan
On 2017-01-22 00:52:59
It is attached to the base of the clutch pedal, but it has broken down, so I exchanged it.
This review is about item#67490753.
Clutch pedal stopper damaged replacement
5
From Japan
On 2016-09-29 16:11:44
I found broken parts at my feet and found breakage, exchange was easy enough in a few minutes so it was enough for parts order
This review is about item#67490753.
maintenance
5
From Japan
On 2016-09-01 07:30:57
It is a small part, but there is nothing, it is quite different. The clattering noise during clutch operation has disappeared. I am very happy.
This review is about item#67490753.
Car Maintenance
5
From Japan
On 2016-08-10 17:30:22
I am saved because genuine products of trust can be purchased.
This review is about item#67490753.
Repair work
5
From Japan
On 2016-03-12 06:43:36
It is the rubber stopper of the part which pushes the switch of the clutch. Although I do not have to be honest, I purchased it as a repair as it gets a sound every time I connect the clutch. It is a very detailed part of "Returning the clutch", but the feeling of the new car is back and I am very satisfied.
This review is about item#67490753.
Simultaneously with the clutch switch.
5
From Japan
On 2016-02-08 07:14:29
Simultaneous ordering at the same time, it is simultaneous exchange as rubber stopper was crushed by machine deterioration of clutch switch. Since it is becoming annoying to order cheap parts frequently to the dealer, we have decided the replacement part to some extent and ordered it from Monotaro.
This review is about item#67490753.
When parts are exhausted
5
From Japan
On 2014-08-01 15:44:48
With genuine products, nothing could be used without problems.
This review is about item#67490753.