Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Microfiber Cloth

4.00 (3)
Purpose
Microfiber cloth to wipe glass window of car.
Size
300x300mm
Dimension (mm)
300x300
Material
Polyester 80% nylon + 20%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 C30 88083274 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for in-car window wiping
4
From Japan
On 2017-10-30 19:08:23
I wiped the water thoroughly, and after using the microfiber cloth, I tried using the wipe that remained white after drying. It is an excellent one that cleanses simply by wiping lightly without putting strength. There are nothing, such as fluff, which is common in towel dough. However, I felt as if I was a little wiping a little, so I thought it was ◎ if it was a little larger, so I decided to be ★ ★ ★ ★. It is a good product.
This review is about item#88083274.
Wiping after car wash
5
From Japan
On 2014-10-12 20:42:47
It is more absorptive than I expected. It was superior to water absorbing power than the product attached at the time of polymer processing (although it was surprisingly absorbed well).
This review is about item#88083274.
Car windshield
3
From Japan
On 2014-06-18 21:58:50
It is small and hard to wipe. I hope the size of a towel. Performance is still unknown.
This review is about item#88083274.

Related Products