Buy more than* S$200* and get FREE SHIPPING

Microfiber Large Cloth

4.33 (3)
Caution
For wipe water drip and dirt after car washing. Do not use other than intended purpose. Confirm there is no sand, dust etc., on body and this product before use, for avoid scratches.
Purpose
To wipe whole 1 car.
Size
600x1200mm
Dimension (mm)
600x1200
Material
80% of polyester / nylon 20%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 C68 88082285 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2017-02-18 14:30:15
Bath towel is comparable in size and excellent in absorption, easy wiping. If you are in a light class, you can use a draining wiper so you do not need to squeeze it out so it's fast.
This review is about item#88082285.
Wiping after car wash
3
From Japan
On 2015-05-19 16:08:07
I thought it was useful because it was big, so it was not. It does not absorb moisture evenly, so when you wipe the place where the water is most likely to accumulate, such as on a horizontal bumper, it will be partially flooded. For that reason, we have to squeeze the water again and there is not anything difficult to squeeze as the big cross, which is very troublesome. Also, be careful as you will not be able to absorb moisture if you wipe a coating or a maintenance agent, etc. that has a water repellent effect. I know that it is big when I think about it, but the price was expensive.
This review is about item#88082285.
Wiping after car wash
5
From Japan
On 2015-02-01 23:26:52
If it is light to compact it can be wiped off after washing with hand washing or after having passed through the car wash without squeezing it once. The size is also close to the bath towel, but you can use even one person or two in size suitable for car wash. However, because it is too big to squeeze, it is necessary to dehydrate in the washing machine after use. Durability is also okay so we purchase repeat.
This review is about item#88082285.

Related Products