Buy more than* S$200* and get FREE SHIPPING

Car Headrest Strap

4.00 (3)
Caution
Not available to mount it to the car without a headrest posts. Not available to mount it the headrest that is not available to pull such as electric type. Adaptable headrest post size/ post diameter up to 25mm. Post interval/ up to 300mm. Do not use it ex
Purpose
The grip is attached to the headrest to ensure the stability at the time of getting on and off
Withstand Load (kg)
90 (body), 1 (hook portion on one side)
Material
Rubber (grip), nylon (belt section), PP (the hook portion)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD12 88078356 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used hands when getting on and off the back seat
4
From Japan
On 2017-04-24 08:07:13
The handle is made of soft material, it is easy to have thickness. It was easy to attach, so I put it on both back seats.
This review is about item#88078356.
Used for indoor use of bride's car
5
From Japan
On 2016-09-29 17:50:17
It is very small with a brand new but it was good. Although I have not attached it to a car yet, I will use it carefully. Thank you.
This review is about item#88078356.
I attach hooks and hanging shopping bags.
3
From Japan
On 2015-03-03 22:37:45
Hook is small and it is difficult to hang.
This review is about item#88078356.

Related Products