Buy more than* S$200* and get FREE SHIPPING

Auto Assist Handle

5.00 (1)
Purpose
"Car caddie" in the car
Withstand Load (kg)
60 depends on the strength of such genuine grip attached ※
Material
ABS, elastomer, PP, POM
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD4 88079257 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Getting on and off of the elderly
5
From Japan
On 2015-04-28 21:31:23
Is to get on and off of the elderly, which weakened the legs are attached to the optimum! Assist grip. Since would hit the window and wobbling at the time of traveling, without also be hit if hooked to the supplied hook, it does not prevent even the field of view of the side mirror.
This review is about item#88079257.

Related Products