Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fuse Dual Socket

4.00 (1)
Purpose
Socket recommended for models that socket with lid
Output Capacity
10A (120W up)
Rated Voltage (V)
DC12
Specification
Dedicated 12V vehicles and flat fuse
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT774 88080526 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hobby parts of additional
4
From Japan
On 2014-08-15 13:11:11
I bought in for additional cigar socket that is constantly energized. Mounting method is is okay in a simple and amateur. Ground wire-body cable I think that good if there is room in the maneuverability and a little more long.
This review is about item#88080526.

Related Products