Buy more than* S$200* and get FREE SHIPPING

Fuse Dual Socket

3.29 (7)
Purpose
Socket recommended for models that socket with lid
Output Capacity
10A (120W up)
Rated Voltage (V)
DC12
Specification
Dedicated 12V vehicles and low profile fuse
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT775 88080517 11.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
To install the drive recorder
4
From Japan
On 2017-12-20 23:15:16
Easy and secure power supply could be secured only by inserting the power supply of the drive recorder to take out and inserting it into the plug for the accessory power supply of the fuse box. Convenient.
This review is about item#88080517.
Power supply for drive recorder
4
From Japan
On 2017-10-30 14:57:43
I could install smoothly without problems. It was still good if cigar lighter could be used.
This review is about item#88080517.
Mounting on new car
3
From Japan
On 2017-09-21 22:44:09
"Low-back fuse" indication at the time of purchase was good. It was easy to distinguish by car model year etc.
This review is about item#88080517.
Removing electric power from the car
1
From Japan
On 2017-02-13 21:58:27
The electric wires of the parts to be inserted into the fuse box quickly disengaged and it became useless. Minimum quality.
This review is about item#88080517.
It's a car DIY.
5
From Japan
On 2016-03-13 18:02:51
I used it for wiring of the monitor and the media player It was able to reproduce batch
This review is about item#88080517.
Distribution of electricity
3
From Japan
On 2015-04-28 07:21:20
I think that it is more convenient if you have a double-sided tape for fixing
This review is about item#88080517.
Addition of socket of vehicle
3
From Japan
On 2014-06-16 09:17:45
I attached it to the alphard. There is no problem with the fuse side, but the socket side is loose and the device may come off while driving.
This review is about item#88080517.

Related Products