Buy more than* S$200* and get FREE SHIPPING

Dual Socket Adapter

4.25 (4)
Caution
Dedicated 12V vehicles. Not available to use a cigar lighter.
Purpose
Direct plug-in type 2-hole socket
Output Capacity
15A(180W)
Rated Voltage (V)
DC12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CZ258 88079214 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Expansion of cigar socket
4
From Japan
On 2017-10-30 16:07:28
I was able to install it because the length was adjustable even with a deep cigar socket.
This review is about item#88079214.
For simultaneous use of Dorareko and radar
5
From Japan
On 2017-09-19 13:04:09
I like being able to adjust the depth of insertion, Illuminations of a gentle color like the blue of a traffic light are reasonable brightness and I like the point that it does not obsure even at night.
This review is about item#88079214.
When you want to increase the number of sockets
5
From Japan
On 2017-02-09 23:25:05
With the wagon R, the power supply of the navigation is inserted downward, but it does not come off without stopping. Because it can adjust the length, I think that it can be used for many car models. Also, the color of the lamp indicating that it is energized is blue green, not too flashy and not too plain, it feels good.
This review is about item#88079214.
Power supply for electrical components
3
From Japan
On 2014-05-01 14:22:55
There is no problem with use for cheap price
This review is about item#88079214.

Related Products