Buy more than* S$200* and get FREE SHIPPING

Triple Socket Adapter

4.83 (6)
Caution
Dedicated 12V vehicles. Not available to use a cigar lighter.
Purpose
Direct plug-in type 3-hole socket
Output Capacity
15A(180W)
Power Supply Voltage (V)
DC12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CZ259 88079223 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Branch socket
5
From Japan
On 2017-09-22 09:00:50
I am using it to add a branch socket of a car. When used as a power supply for smartphones or drive recorder, the socket runs short and I am using it to increase the number of sockets I have been using.
This review is about item#88079223.
Take out the power supply
5
From Japan
On 2016-08-08 01:03:47
Because the price was cheap in triplets, purchase. There is no long power cord, so make it clearer.
This review is about item#88079223.
Distribution of car DC power supply
5
From Japan
On 2015-08-18 00:02:51
It is a repeat purchase. Even though it is reasonable, it seems to be robust with firm making. It is also excellent to let the length of the main body connection plug be 3 stages. The energizing lamp is also gentle blue and there is no discomfort.
This review is about item#88079223.
Especially in the winter, seat heater is added so power supply is necessary.
5
From Japan
On 2014-12-18 17:05:17
It is light 1 BOX, but it is perfect with shape and size that do not disturb others. Release with various patterns is appreciated.
This review is about item#88079223.
Expansion of Shirotae at the front
5
From Japan
On 2014-07-15 13:50:58
It was very slim, smart and grasped very well.
This review is about item#88079223.
Usual drive
4
From Japan
On 2014-02-25 22:08:24
I am using X-TRAIL, but it fits just fine.
This review is about item#88079223.

Related Products