Buy more than* S$200* and get FREE SHIPPING

Slim Drink Holder Black

5.00 (3)
Purpose
Drink holder that can be hanged on air conditioner and door
Dimensions (Width W x Depth D x Height H) (mm)
93x48x85
Weight (g)
90
Color
Black
Set Contents
Pressure-sensitive adhesive sheet x1-sheet block. S clips, adhesive sheet door (S, L), the clip pieces each x 2 door. Block x3 pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 CZ267 88079056 14.57 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for side door
5
From Japan
On 2016-08-10 22:37:52
When pressing the top part, it opens with one touch, and it is simple and it does not get in the way when it closes even when it returns
This review is about item#88079056.
Installed inside the door of the driver's seat / front passenger's seat.
5
From Japan
On 2014-10-13 07:33:37
I wanted to install it on the door of the driver's seat / front passenger's seat, and I was looking for various things. When it is thin, it is good to fold up when not in use. Although I did a slightly different way of attaching, I have been using it without problems and I am satisfied. Mounting model VW VANAGON T4
This review is about item#88079056.
Mounting on a door trim
5
From Japan
On 2014-08-28 06:24:44
Although it is not the original attachment method, since it was hard to attach the drink holder to the air conditioning outlet, we opened the hole in the main body and screwed it.
This review is about item#88079056.

Related Products