Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sun Glasses Case

Caution
* Do not put in anything with risk of heat deformation, deterioration, or explosion, such as gas lighter or aerosol product. Do not leave glasses. There is a risk of transform by heating.
Purpose
Case for glasses
Dimensions (Height H x Width W x Thickness t)(mm)
50x150x40 less (can be stored glasses)
Attachable Thickness (mm)
20 or less (sun visor)
Body Dimensions (Width x Depth x Height) (mm)
About 160x about 70x about 45
Weight (g)
70
Color
Black
Material
PVC (Table) / polyester (inside)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CZ332 88078794 23.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products