Buy more than* S$200* and get FREE SHIPPING

Umbrella Holder

4.00 (1)
Caution
Do not mount on the position to interrupt driving. Not applicable on headrest integrated seat such as bucket type.
Purpose
Umbrella holder in vehicle
Dimensions (Height H x Width W x Depth D) (mm)
635x180x10
Weight (g)
160
Material
Polyester (back / PVC processing), resin, polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CZ34 88078051 19.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Storage of umbrellas inside the car
4
From Japan
On 2014-05-15 19:47:39
It may be easier to put in and out of an umbrella
This review is about item#88078051.

Related Products