Buy more than* S$200* and get FREE SHIPPING

Roof Top Belt

4.44 (9)
Caution
Please check model compatibility table
Purpose
Strong polyester belt.
...see all>
Product Options
ADD TO CART
Belt Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1PC 1 IN718-5 88080307 15.99 SGD
In stock
4 1PC 1 IN717-5 88080291 11.99 SGD
In stock
2 1PC 1 IN716-5 88080282 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Bicycle carrier binding
4
From Japan
On 2017-11-21 15:48:40
It is enough as a rigidity for binding the bicycle loading platform even if it is slightly heavy.
This review is about item#88080307.
Preventing the fall of the projector
5
From Japan
On 2017-10-13 16:35:35
Overall usability is good, I think that the width of the belt is moderate and strong, good product.
This review is about item#88080291.
You can firmly fix with a belt when carrying luggage
5
From Japan
On 2017-09-25 20:32:11
I can firmly fix my luggage with a belt I will purchase even longer items
This review is about item#88080282.
When fixing the stepladder on the high-aid roof carrier
5
From Japan
On 2017-07-27 21:26:14
Products that can be purchased cheaply at home centers break the springs of the stopper and because the belt itself has no thickness, the tip gets loose, but the high grade belt is thick and solid in the belt. Since the stopper is also solid, there is no worry of loosening so it can be used with confidence.
This review is about item#88080291.
Used when binding packages such as backpacks for forests
5
From Japan
On 2017-06-01 18:57:40
About the length of the belt I think that it is convenient if there are many types in increments of 1 m increments. For example, because the item has no length of 3 m.
This review is about item#88080282.
Bicycle fixing
3
From Japan
On 2017-05-24 09:52:57
Quality is necessary and sufficient. I'm thinking of buying some of them.
This review is about item#88080307.
Ladder and ladder fixing
4
From Japan
On 2017-01-31 20:51:47
Tighten well. When inserting the belt into the buckle, it is easy to plug in if the belt is cut obliquely, but it takes a while.
This review is about item#88080291.
When fixing the moped in the wagon car
4
From Japan
On 2016-09-29 20:34:30
With solid webbing and buckle, I felt strength seemed to be likely. I tried using it, it was very strongly fixable. I thought that it was even easier to use if the opening of the buckle was a bit bigger.
This review is about item#88080282.
Machine parts individual bond
5
From Japan
On 2016-07-13 18:09:27
I have used a lot of cheap belts, but buckles and belts are the strongest ever.
This review is about item#88080282.

Related Products