Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crystal Shift Knob

3.50 (2)
Caution
Please check the capability table by vehicle type. Not available to replace the knob with switch. Not for manual transmission car with a reverse ring. Manual transmission car is required the shift pattern indication. Purchase TB1, 2, 10, etc. sold separat
Purpose
Shift knob dedicated for manual car and gate type AT car
Dimension (phi x Height H) (mm)
26 x 160
Weight (g)
120
Color
Clear (CL)
Compatible
Shaft diameter / M8, M10, M12 (all pitch 1.25), shaft length / 18mm or more
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS132 88074594 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Transportation industry
3
From Japan
On 2017-06-11 11:31:58
When I saw it with the image the real thing is still different after all Which is slim and it is such a thing! I am wearing it in a light tiger. I like the price.
This review is about item#88074594.
To light tiger
4
From Japan
On 2014-04-20 15:24:38
It looks good. Although the feeling of grasping in the side is good, there is a corner of the upper side, although it is not painful, it is worrisome.
This review is about item#88074594.

Related Products